- Dualife® Standard Twist Knot Wire Wheel
- 6 in Diameter
| Wire Size [Nom] | 0.0140 in |
| Type | Arbor Hole Brush |
| RPM [Max] | 9000 rpm |
| Wire Material | Steel |
| Arbor Diameter | 5/8 in |
| Packing Type | Display |
| No. of Knots | 24 |
| Used With | Straight Grinders, Bench/Pedestal Grinders, Right Angle Grinders |
| Dia. | 6 in |
| Trim Length | 1 3/8 in |
| Face Plate Thickness | 9/16 in |
| Weight | 1.1 LB |

