Skip to content Skip to navigation menu
Weiler Brush Co.804-08004

804-08004

Dualife® Standard Twist Knot Wire Wheels
Item #101622892
  • Dualife® Standard Twist Knot Wire Wheel
  • 3 in Diameter
Weiler Brush Co.804-08004
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Dualife® Standard Twist Knot Wire Wheel
  • 3 in Diameter
Arbor Thread - TPI or Pitch 1/2 - 3/8 in
No. of Knots 20
Face Plate Thickness 7/16 in
Used With Straight Grinders, Bench/Pedestal Grinders, Right Angle Grinders
RPM [Max] 25000 rpm
Type Arbor Hole Brush
Trim Length 5/8 in
Dia. 3 in
Wire Material Steel
Wire Size [Nom] 0.0118 in
Weight 0.28 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison