- Trulock™ Medium-Face Crimped Wire Wheel
- 8 in Diameter
| RPM [Max] | 4000 rpm |
| Wire Size [Nom] | 0.0104 in |
| Dia. | 8 in |
| Face Plate Thickness | 1 in |
| Arbor Diameter | 2 in |
| Trim Length | 1 3/8 in |
| Used With | Bench/Pedestal Grinders |
| Wire Material | Steel |
| Weight | 2.75 LB |
| RPM [Max] | 4000 rpm |
| Wire Size [Nom] | 0.0104 in |
| Dia. | 8 in |
| Face Plate Thickness | 1 in |
| Arbor Diameter | 2 in |
| Trim Length | 1 3/8 in |
| Used With | Bench/Pedestal Grinders |
| Wire Material | Steel |
| Weight | 2.75 LB |