- Trulock™ Wide-Face Crimped Wire Wheel
- 10 in Diameter
| RPM [Max] | 4000 rpm |
| Wire Material | Steel |
| Dia. | 10 in |
| Trim Length | 1 7/8 in |
| Face Plate Thickness | 1 5/8 in |
| Wire Size [Nom] | 0.0140 in |
| Arbor Diameter | 2 in |
| Weight | 5.5 LB |
| RPM [Max] | 4000 rpm |
| Wire Material | Steel |
| Dia. | 10 in |
| Trim Length | 1 7/8 in |
| Face Plate Thickness | 1 5/8 in |
| Wire Size [Nom] | 0.0140 in |
| Arbor Diameter | 2 in |
| Weight | 5.5 LB |