- Trulock™ Wide-Face Crimped Wire Wheel
- 7 in Diameter
| Arbor Diameter | 2 in |
| RPM [Max] | 6000 rpm |
| Face Plate Thickness | 1 in |
| Dia. | 7 in |
| Trim Length | 1 5/8 in |
| Wire Material | Steel |
| Wire Size [Nom] | 0.0118 in |
| Weight | 2.25 LB |
| Arbor Diameter | 2 in |
| RPM [Max] | 6000 rpm |
| Face Plate Thickness | 1 in |
| Dia. | 7 in |
| Trim Length | 1 5/8 in |
| Wire Material | Steel |
| Wire Size [Nom] | 0.0118 in |
| Weight | 2.25 LB |