- Bench Grinder Wheel
- 6 in Diameter
| RPM [Max] | 6000 rpm |
| Structure | Crimped |
| Wire Size [Nom] | 0.0140 in |
| Trim Length | 1 1/16 in |
| Face Plate Thickness | 1/2 in |
| Dia. | 6 in |
| Type | Arbor Hole Brush |
| Packing Type | Display |
| Arbor Thread - TPI or Pitch | 5/8 - 1/2 in |
| Wire Material | Steel |
| Weight | 0.9 LB |

