- Trulock™ Narrow-Face Crimped Wire Wheel
- 6 in Diameter
| Used With | Straight Grinders, Bench/Pedestal Grinders, Right Angle Grinders |
| Face Plate Thickness | 7/16 in |
| Wire Material | Brass |
| Trim Length | 1 7/16 in |
| Dia. | 6 in |
| RPM [Max] | 6000 rpm |
| Wire Size [Nom] | 0.0118 in |
| Arbor Thread - TPI or Pitch | 5/8 - 1/2 in |
| Weight | 0.75 LB |

