- Trulock™ Narrow-Face Crimped Wire Wheel
- 10 in Diameter
| Wire Material | Steel |
| RPM [Max] | 4000 rpm |
| Dia. | 10 in |
| Used With | Straight Grinders, Bench/Pedestal Grinders, Right Angle Grinders |
| Arbor Diameter | 3/4 in |
| Face Plate Thickness | 5/8 in |
| Wire Size [Nom] | 0.0118 in |
| Trim Length | 2 1/2 in |
| Weight | 1.75 LB |

