- Trulock™ Narrow-Face Crimped Wire Wheel
- 8 in Diameter
| Arbor Diameter | 5/8 in |
| Dia. | 8 in |
| Trim Length | 2 1/16 in |
| Wire Material | Steel |
| RPM [Max] | 6000 rpm |
| Wire Size [Nom] | 0.0140 in |
| Used With | Straight Grinders, Bench/Pedestal Grinders, Right Angle Grinders |
| Face Plate Thickness | 1/2 in |
| Weight | 1.0 LB |

