Skip to content Skip to navigation menu
Weiler Brush Co.804-01165

804-01165

Trulock™ Narrow-Face Crimped Wire Wheels
Item #101617778
  • Trulock™ Narrow-Face Crimped Wire Wheel
  • 8 in Diameter
Weiler Brush Co.804-01165
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Trulock™ Narrow-Face Crimped Wire Wheel
  • 8 in Diameter
Wire Material Steel
Wire Size [Nom] 0.0118 in
Dia. 8 in
Used With Straight Grinders, Bench/Pedestal Grinders, Right Angle Grinders
Trim Length 2 1/16 in
Arbor Diameter 5/8 in
RPM [Max] 6000 rpm
Face Plate Thickness 1/2 in
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison