- Trulock™ Narrow-Face Crimped Wire Wheel
- 3 in Diameter
| Used With | Straight Grinders, Bench/Pedestal Grinders, Right Angle Grinders |
| Trim Length | 1/2 in |
| Face Plate Thickness | 7/16 in |
| Wire Size [Nom] | 0.0140 in |
| Arbor Thread - TPI or Pitch | 1/2 - 3/8 in |
| RPM [Max] | 6000 rpm |
| Dia. | 3 in |
| Wire Material | Steel |
| Weight | 0.25 LB |

