- Trulock™ Narrow-Face Crimped Wire Wheel
- 4 in Diameter
| RPM [Max] | 6000 rpm |
| Trim Length | 7/8 in |
| Dia. | 4 in |
| Face Plate Thickness | 7/16 in |
| Wire Material | Stainless Steel |
| Arbor Thread - TPI or Pitch | 1/2 - 3/8 in |
| Used With | Straight Grinders, Bench/Pedestal Grinders, Right Angle Grinders |
| Wire Size [Nom] | 0.0060 in |
| Weight | 0.38 LB |

