- AC Motor
- Pump Duty Motor Application
- 0.5 hp
- 3600 rpm
- Single Phase
| Input Phase | Single Phase |
| Full Load Amps | 4.55 |
| Brake Feature | No |
| Full Load rpm | 3450 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | K48Y |
| Efficiency Group | Standard Efficient |
| Full Load Efficiency | 60.4 % |
| Phase | Single Phase |
| Mounting Style | F-1 |
| Poles | 2 |
| Motor Application | Pump Duty |
| Frame Material | Steel |
| Voltage Rating | 115/230 |
| Motor Shaft Size | 1/2 in |
| Motor Shaft Length | 2.16 in |
| Mounting | Footless - Square Flange |
| Washdown Duty | No |
| Enclosure | ODP |
| Hz | 60 Hz |
| C Dimension | 13.032 |
| Drive End Bearing | 6203-2RS |
| Open End Bearing | 6202-ZZ |
| RPM | 3600 rpm |
| HP | 1/2 |
| Weight | 20.0 LB |
| EAN or UPC | 7890705988276 |

