- AC Motor
- Pump Duty Motor Application
- 2 hp
- 3600 rpm
- Single Phase
| Motor Application | Pump Duty |
| Brake Feature | No |
| C Dimension | 15.079 in |
| HP | 2 |
| Poles | 2 |
| Hz | 60 Hz |
| RPM | 3600 rpm |
| Input Phase | Single Phase |
| Service Factor | 1.1 |
| Open End Bearing | 6202-ZZ |
| Full Load Efficiency | 76.6 % |
| Full Load rpm | 3450 rpm |
| Motor Shaft Length | 1.88 in |
| Motor Shaft Size | 5/8 in |
| Enclosure Designation | ODP - Open Drip Proof |
| Efficiency Group | Standard Efficient |
| Mounting | C-Face - Less Base |
| Enclosure | ODP |
| Full Load Pf | 92 |
| Phase | Single Phase |
| Frame Material | Steel |
| Mounting Style | F-1 |
| Full Load Amps | 9.3 |
| Washdown Duty | No |
| Drive End Bearing | 6203-2RS |
| Frame | M56J |
| Voltage Rating | 230 |
| Weight | 30.0 LB |
| EAN or UPC | 7890355332146 |

