- AC Motor
- Washdown Duty Motor Application
- 5 hp
- 1800 rpm
- Three Phase
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Frame | 184TC |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| HP | 5 |
| Full Load Amps | 6.7 |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Motor Application | Washdown Duty |
| Full Load Efficiency | 89.5 % |
| Weight | 138.0 LB |

