- AC Motor
- Explosion Proof Motor Application
- 430 hp
- 1500/1800 rpm
- Three Phase
| Efficiency Group | Epact Efficient |
| Full Load Efficiency | 95.8 % |
| Voltage Rating | 380-415/660-690/440-460 |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 50/60 Hz |
| RPM | 0.833333 rpm |
| Mounting | Foot Mounted |
| Service Factor | 1 |
| Full Load Amps | 538 |
| Motor Application | Explosion Proof |
| C Dimension | 61.358 in |
| Frame | 355M/L |
| HP | 430 |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| Weight | 4844.0 LB |
| EAN or UPC | 79091580046526 |

