- AC Motor
- Explosion Proof Motor Application
- 340 hp
- 3000/3600 rpm
- Three Phase
| Phase | Three Phase |
| Motor Application | Explosion Proof |
| Efficiency Group | Epact Efficient |
| Hz | 50/60 Hz |
| Voltage Rating | 380-415/660-690/440-460 |
| Mounting | Foot Mounted |
| Full Load Efficiency | 96.4 % |
| Enclosure | TEFC |
| Frame | 355M/L |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 340 |
| RPM | 0.833333 rpm |
| Full Load Amps | 392 |
| Input Phase | Three Phase |
| Weight | 4348.0 LB |
| EAN or UPC | 79091580140330 |

