- AC Motor
- Explosion Proof Motor Application
- 340 hp
- 1000/1200 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Foot Mounted |
| Voltage Rating | 380-415/660-690/440-460 |
| HP | 340 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Full Load Amps | 461 |
| Efficiency Group | Epact Efficient |
| Input Phase | Three Phase |
| Hz | 50/60 Hz |
| RPM | 0.833333 rpm |
| Frame | 355M/L |
| Motor Application | Explosion Proof |
| Full Load Efficiency | 95.5 % |
| Weight | 4818.0 LB |
| EAN or UPC | 79091580047998 |

