- AC Motor
- Explosion Proof Motor Application
- 270 hp
- 1000/1200 rpm
- Three Phase
| Phase | Three Phase |
| Full Load Efficiency | 95.7 % |
| HP | 270 |
| Full Load Amps | 368 |
| Hz | 50/60 Hz |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Frame | 355M/L |
| C Dimension | 61.358 in |
| Motor Application | Explosion Proof |
| RPM | 0.833333 rpm |
| Service Factor | 1 |
| Voltage Rating | 380-415/660-690/440-460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Foot Mounted |
| Efficiency Group | Epact Efficient |
| Weight | 4212.0 LB |
| EAN or UPC | 79091580191820 |

