- AC Motor
- Non-Sparking Motor Application
- 220 hp
- 3000/3600 rpm
- Three Phase
| Voltage Rating | 380-415/660-690/440-460 |
| RPM | 0.833333 rpm |
| Full Load Efficiency | 95.3 % |
| Frame | 315S/M |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Non-Sparking |
| Hz | 50/60 Hz |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Enclosure | TEFC |
| Full Load Amps | 262 |
| HP | 220 |
| Weight | 2778.0 LB |
| EAN or UPC | 7899058061292 |

