- AC Motor
- Non-Sparking Motor Application
- 220 hp
- 1000/1200 rpm
- Three Phase
| Full Load Efficiency | 96 % |
| Hz | 50/60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Voltage Rating | 380-415/660-690/440-460 |
| HP | 220 |
| Motor Application | Non-Sparking |
| RPM | 0.833333 rpm |
| C Dimension | 58.346 in |
| Service Factor | 1 |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| Frame | 355M/L |
| Full Load Amps | 290 |
| Weight | 3488.0 LB |
| EAN or UPC | 7899058061513 |

