- AC Motor
- Non-Sparking Motor Application
- 200 hp
- 3000/3600 rpm
- Three Phase
| HP | 200 |
| Voltage Rating | 380-415/660-690/440-460 |
| Service Factor | 1 |
| Full Load Efficiency | 95.6 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Non-Sparking |
| Enclosure | TEFC |
| Frame | 315S/M |
| Input Phase | Three Phase |
| Hz | 50/60 Hz |
| C Dimension | 48.976 in |
| RPM | 0.833333 rpm |
| Phase | Three Phase |
| Full Load Amps | 245 |
| Weight | 2469.0 LB |
| EAN or UPC | 79094920362270 |

