- AC Motor
- Non-Sparking Motor Application
- 200 hp
- 1000/1200 rpm
- Three Phase
| Voltage Rating | 380-415/660-690/440-460 |
| Motor Application | Non-Sparking |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 200 |
| Hz | 50/60 Hz |
| RPM | 0.833333 rpm |
| Full Load Efficiency | 95.7 % |
| Phase | Three Phase |
| Frame | 315L |
| Input Phase | Three Phase |
| C Dimension | 54.685 in |
| Full Load Amps | 269 |
| Service Factor | 1 |
| Enclosure | TEFC |
| Weight | 2800.0 LB |
| EAN or UPC | 79094920363642 |

