- AC Motor
- Explosion Proof Motor Application
- 175 hp
- 1500/1800 rpm
- Three Phase
| Frame | 315S/M |
| Efficiency Group | Epact Efficient |
| Phase | Three Phase |
| Input Phase | Three Phase |
| RPM | 0.833333 rpm |
| Voltage Rating | 380-415/660-690/440-460 |
| Enclosure | TEFC |
| Full Load Amps | 224 |
| Service Factor | 1 |
| Full Load Efficiency | 95.2 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 51.654 in |
| Hz | 50/60 Hz |
| Motor Application | Explosion Proof |
| HP | 175 |
| Mounting | Foot Mounted |
| Weight | 2624.0 LB |
| EAN or UPC | 7894171307654 |

