- AC Motor
- Explosion Proof Motor Application
- 175 hp
- 1000/1200 rpm
- Three Phase
| Voltage Rating | 380-415/660-690/440-460 |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 315S/M |
| Efficiency Group | Epact Efficient |
| Full Load Amps | 233 |
| HP | 175 |
| Motor Application | Explosion Proof |
| Full Load Efficiency | 95 % |
| C Dimension | 51.654 in |
| RPM | 0.833333 rpm |
| Phase | Three Phase |
| Input Phase | Three Phase |
| Hz | 50/60 Hz |
| Service Factor | 1 |
| Weight | 3749.0 LB |
| EAN or UPC | 7894171307807 |

