- AC Motor
- Explosion Proof Motor Application
- 150 hp
- 1000/1200 rpm
- Three Phase
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Full Load Amps | 194 |
| RPM | 0.833333 rpm |
| Voltage Rating | 380-415/660-690/440-460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 150 |
| Efficiency Group | Epact Efficient |
| Input Phase | Three Phase |
| Hz | 50/60 Hz |
| Phase | Three Phase |
| Frame | 315S/M |
| Full Load Efficiency | 94.9 % |
| Motor Application | Explosion Proof |
| Weight | 2569.0 LB |
| EAN or UPC | 7894171307128 |

