- AC Motor
- Non-Sparking Motor Application
- 125 hp
- 3000/3600 rpm
- Three Phase
| Full Load Efficiency | 94.5 % |
| Input Phase | Three Phase |
| Hz | 50/60 Hz |
| Full Load Amps | 152 |
| Phase | Three Phase |
| Voltage Rating | 380-415/660-690/440-460 |
| Motor Application | Non-Sparking |
| Frame | 280S/M |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 125 |
| RPM | 0.833333 rpm |
| Enclosure | TEFC |
| Weight | 1604.0 LB |
| EAN or UPC | 79091584212828 |

