- AC Motor
- Non-Sparking Motor Application
- 100 hp
- 1500/1800 rpm
- Three Phase
| Input Phase | Three Phase |
| Full Load Amps | 130 |
| Phase | Three Phase |
| Enclosure | TEFC |
| C Dimension | 42.165 in |
| Voltage Rating | 380-415/660-690/440-460 |
| Motor Application | Non-Sparking |
| Hz | 50/60 Hz |
| Frame | 280S/M |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1 |
| HP | 100 |
| RPM | 0.833333 rpm |
| Full Load Efficiency | 94.4 % |
| Weight | 1573.0 LB |
| EAN or UPC | 7894171310692 |

