- AC Motor
- Non-Sparking Motor Application
- 60 hp
- 3000/3600 rpm
- Three Phase
| Frame | 225S/M |
| HP | 60 |
| Full Load Efficiency | 93.8 % |
| Phase | Three Phase |
| Enclosure | TEFC |
| Motor Application | Non-Sparking |
| Hz | 50/60 Hz |
| Full Load Amps | 75.8 |
| RPM | 0.833333 rpm |
| Input Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 380-415/660-690/440-460 |
| Weight | 899.0 LB |
| EAN or UPC | 7899146772659 |

