- AC Motor
- Non-Sparking Motor Application
- 60 hp
- 1500/1800 rpm
- Three Phase
| Voltage Rating | 380-415/660-690/440-460 |
| HP | 60 |
| Hz | 50/60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 0.833333 rpm |
| Motor Application | Non-Sparking |
| Frame | 225S/M |
| Phase | Three Phase |
| Full Load Efficiency | 93.7 % |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Full Load Amps | 81.5 |
| Weight | 914.0 LB |
| EAN or UPC | 7899146772789 |

