- AC Motor
- Non-Sparking Motor Application
- 30 hp
- 1000/1200 rpm
- Three Phase
| Voltage Rating | 380-415/660-690/440-460 |
| Motor Application | Non-Sparking |
| RPM | 0.833333 rpm |
| HP | 30 |
| Hz | 50/60 Hz |
| Phase | Three Phase |
| Full Load Amps | 41.8 |
| Full Load Efficiency | 91.6 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 200L |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Weight | 526.0 LB |
| EAN or UPC | 7899058059244 |

