- AC Motor
- Non-Sparking Motor Application
- 25 hp
- 3000/3600 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Non-Sparking |
| Frame | 160L |
| Enclosure | TEFC |
| Voltage Rating | 380-415/660-690/440-460 |
| Full Load Efficiency | 92.2 % |
| HP | 25 |
| Hz | 50/60 Hz |
| Full Load Amps | 33.2 |
| RPM | 0.833333 rpm |
| Phase | Three Phase |
| Service Factor | 1 |
| Input Phase | Three Phase |
| C Dimension | 25.276 in |
| Weight | 340.0 LB |
| EAN or UPC | 79090183684432 |

