- AC Motor
- Non-Sparking Motor Application
- 20 hp
- 3000/3600 rpm
- Three Phase
| Full Load Amps | 27.7 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Voltage Rating | 380-415/660-690/440-460 |
| Motor Application | Non-Sparking |
| Enclosure | TEFC |
| HP | 20 |
| Service Factor | 1 |
| Phase | Three Phase |
| C Dimension | 23.543 in |
| Full Load Efficiency | 91.9 % |
| RPM | 0.833333 rpm |
| Hz | 50/60 Hz |
| Frame | 160M |
| Weight | 302.0 LB |
| EAN or UPC | 79091589197410 |

