- AC Motor
- Non-Sparking Motor Application
- 10 hp
- 3000/3600 rpm
- Three Phase
| Phase | Three Phase |
| Frame | 132S |
| Input Phase | Three Phase |
| Full Load Amps | 13.8 |
| RPM | 0.833333 rpm |
| Service Factor | 1 |
| Voltage Rating | 380-415/660-690/440-460 |
| Enclosure | TEFC |
| Hz | 50/60 Hz |
| HP | 10 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Non-Sparking |
| Full Load Efficiency | 88.7 % |
| C Dimension | 17.795 in |
| Weight | 144.0 LB |
| EAN or UPC | 7894171301560 |

