- AC Motor
- Non-Sparking Motor Application
- 10 hp
- 1500/1800 rpm
- Three Phase
| Motor Application | Non-Sparking |
| Input Phase | Three Phase |
| Frame | 132M |
| HP | 10 |
| RPM | 0.833333 rpm |
| Service Factor | 1 |
| C Dimension | 19.252 in |
| Phase | Three Phase |
| Full Load Amps | 13.9 |
| Voltage Rating | 380-415/660-690/440-460 |
| Enclosure | TEFC |
| Hz | 50/60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 89.4 % |
| Weight | 164.0 LB |
| EAN or UPC | 7894171297405 |

