- AC Motor
- Non-Sparking Motor Application
- 5.5 hp
- 3000/3600 rpm
- Three Phase
| Voltage Rating | 380-415/660-690/440-460 |
| Input Phase | Three Phase |
| Frame | 112M |
| Hz | 50/60 Hz |
| Motor Application | Non-Sparking |
| Phase | Three Phase |
| HP | 5 1/2 |
| Enclosure | TEFC |
| Service Factor | 1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 15.512 in |
| Full Load Amps | 7.49 |
| Full Load Efficiency | 88.4 % |
| RPM | 0.833333 rpm |
| Weight | 94.0 LB |
| EAN or UPC | 79091589190626 |

