- AC Motor
- Non-Sparking Motor Application
- 5.5 hp
- 1000/1200 rpm
- Three Phase
| C Dimension | 19.252 in |
| Frame | 132M |
| Service Factor | 1 |
| Voltage Rating | 380-415/660-690/440-460 |
| Full Load Efficiency | 84.9 % |
| Motor Application | Non-Sparking |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 0.833333 rpm |
| Phase | Three Phase |
| Full Load Amps | 9.5 |
| HP | 5 1/2 |
| Hz | 50/60 Hz |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| Weight | 155.0 LB |
| EAN or UPC | 79092659383078 |

