- AC Motor
- Explosion Proof Motor Application
- 4 hp
- 3000/3600 rpm
- Three Phase
| RPM | 0.833333 rpm |
| Full Load Efficiency | 85 % |
| Voltage Rating | 220-240/380-415/440-460 |
| C Dimension | 17.244 in |
| Phase | Three Phase |
| Service Factor | 1 |
| Full Load Amps | 5.85 |
| Frame | 100L |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| HP | 4 |
| Hz | 50/60 Hz |
| Motor Application | Explosion Proof |
| Enclosure | TEFC |
| Efficiency Group | Epact Efficient |
| Weight | 92.6 LB |
| EAN or UPC | 79093224768962 |

