- AC Motor
- Non-Sparking Motor Application
- 4 hp
- 3000/3600 rpm
- Three Phase
| RPM | 0.833333 rpm |
| Input Phase | Three Phase |
| Voltage Rating | 220-240/380-415/440-460 |
| Hz | 50/60 Hz |
| HP | 4 |
| Full Load Amps | 5.68 |
| Phase | Three Phase |
| C Dimension | 14.803 in |
| Full Load Efficiency | 87.4 % |
| Service Factor | 1 |
| Motor Application | Non-Sparking |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Frame | 100L |
| Weight | 80.0 LB |
| EAN or UPC | 79091589192088 |

