- AC Motor
- Non-Sparking Motor Application
- 4 hp
- 1500/1800 rpm
- Three Phase
| Hz | 50/60 Hz |
| Voltage Rating | 220-240/380-415/440-460 |
| Input Phase | Three Phase |
| C Dimension | 16.457 in |
| Full Load Efficiency | 88.1 % |
| Enclosure | TEFC |
| Phase | Three Phase |
| RPM | 0.833333 rpm |
| HP | 4 |
| Frame | L100L |
| Motor Application | Non-Sparking |
| Service Factor | 1 |
| Full Load Amps | 6.07 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 86.0 LB |
| EAN or UPC | 79091589199568 |

