- AC Motor
- Explosion Proof Motor Application
- 3 hp
- 3000/3600 rpm
- Three Phase
| Enclosure | TEFC |
| HP | 3 |
| RPM | 0.833333 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| Service Factor | 1 |
| Voltage Rating | 220-240/380-415/440-460 |
| Efficiency Group | Epact Efficient |
| Hz | 50/60 Hz |
| Full Load Amps | 4.56 |
| Full Load Efficiency | 83.9 % |
| Phase | Three Phase |
| C Dimension | 15.118 in |
| Frame | 90S/L |
| Motor Application | Explosion Proof |
| Weight | 50.7 LB |
| EAN or UPC | 7894171308330 |

