- AC Motor
- Non-Sparking Motor Application
- 3 hp
- 3000/3600 rpm
- Three Phase
| Voltage Rating | 220-240/380-415/440-460 |
| Motor Application | Non-Sparking |
| HP | 3 |
| RPM | 0.833333 rpm |
| Hz | 50/60 Hz |
| Enclosure | TEFC |
| Frame | 90L |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 4.56 |
| Phase | Three Phase |
| Full Load Efficiency | 83.9 % |
| Input Phase | Three Phase |
| Weight | 2073.0 LB |
| EAN or UPC | 79091584555086 |

