- AC Motor
- Non-Sparking Motor Application
- 3 hp
- 1500/1800 rpm
- Three Phase
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Frame | 100L |
| Full Load Amps | 4.5 |
| Full Load Efficiency | 87.2 % |
| Hz | 50/60 Hz |
| Phase | Three Phase |
| Voltage Rating | 220-240/380-415/440-460 |
| Service Factor | 1 |
| RPM | 0.833333 rpm |
| C Dimension | 14.803 in |
| Motor Application | Non-Sparking |
| HP | 3 |
| Weight | 77.0 LB |
| EAN or UPC | 79091589197588 |

