- AC Motor
- Non-Sparking Motor Application
- 3 hp
- 1000/1200 rpm
- Three Phase
| Hz | 50/60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 5.34 |
| RPM | 0.833333 rpm |
| Phase | Three Phase |
| Enclosure | TEFC |
| Voltage Rating | 380-415/660-690/440-460 |
| Full Load Efficiency | 83 % |
| Frame | 112M |
| Input Phase | Three Phase |
| HP | 3 |
| Motor Application | Non-Sparking |
| Weight | 87.0 LB |
| EAN or UPC | 7899058059039 |

