- AC Motor
- Explosion Proof Motor Application
- 2 hp
- 1500/1800 rpm
- Three Phase
| Voltage Rating | 220-240/380-415/440-460 |
| Hz | 50/60 Hz |
| Frame | 100L |
| Phase | Three Phase |
| Input Phase | Three Phase |
| HP | 2 |
| RPM | 0.833333 rpm |
| Full Load Efficiency | 83.7 % |
| Mounting | Foot Mounted |
| Motor Application | Explosion Proof |
| Enclosure | TEFC |
| Full Load Amps | 3.16 |
| Efficiency Group | Epact Efficient |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 101.0 LB |
| EAN or UPC | 79093222423160 |

