- AC Motor
- Explosion Proof Motor Application
- 1.5 hp
- 1500/1800 rpm
- Three Phase
| HP | 1 1/2 |
| RPM | 0.833333 rpm |
| Efficiency Group | Epact Efficient |
| Full Load Efficiency | 82.1 % |
| C Dimension | 15.118 in |
| Mounting | Foot Mounted |
| Phase | Three Phase |
| Motor Application | Explosion Proof |
| Service Factor | 1 |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Frame | 90S/L |
| Hz | 50/60 Hz |
| Full Load Amps | 2.45 |
| Voltage Rating | 220-240/380-415/440-460 |
| Weight | 74.3 LB |
| EAN or UPC | 7894171305667 |

