- AC Motor
- Non-Sparking Motor Application
- 1.5 hp
- 1500/1800 rpm
- Three Phase
| Enclosure | TEFC |
| Input Phase | Three Phase |
| RPM | 0.833333 rpm |
| Full Load Amps | 2.36 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 1 1/2 |
| Frame | 90S |
| C Dimension | 11.969 in |
| Voltage Rating | 220-240/380-415/440-460 |
| Full Load Efficiency | 82.1 % |
| Phase | Three Phase |
| Hz | 50/60 Hz |
| Motor Application | Non-Sparking |
| Service Factor | 1 |
| Weight | 2073.0 LB |
| EAN or UPC | 79090189368268 |

