- AC Motor
- Non-Sparking Motor Application
- 1.5 hp
- 1000/1200 rpm
- Three Phase
| Service Factor | 1 |
| HP | 1 1/2 |
| Full Load Efficiency | 78.1 % |
| RPM | 0.833333 rpm |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Motor Application | Non-Sparking |
| Enclosure | TEFC |
| Full Load Amps | 2.8 |
| Hz | 50/60 Hz |
| Voltage Rating | 220-240/380-415/440-460 |
| Frame | 90L |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 12.953 in |
| Weight | 2073.0 LB |
| EAN or UPC | 79091584554478 |

