- AC Motor
- Non-Sparking Motor Application
- 1 hp
- 1000/1200 rpm
- Three Phase
| Full Load Efficiency | 79.1 % |
| Input Phase | Three Phase |
| RPM | 0.833333 rpm |
| Motor Application | Non-Sparking |
| Hz | 50/60 Hz |
| Phase | Three Phase |
| Service Factor | 1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 1 |
| C Dimension | 13.169 in |
| Voltage Rating | 220-240/380-415/440-460 |
| Frame | L90S |
| Enclosure | TEFC |
| Full Load Amps | 1.91 |
| Weight | 51.0 LB |
| EAN or UPC | 79094920266172 |

