- AC Motor
- Non-Sparking Motor Application
- 0.33 hp
- 3000/3600 rpm
- Three Phase
| Phase | Three Phase |
| Full Load Efficiency | 64.8 % |
| Hz | 50/60 Hz |
| Voltage Rating | 220-240/380-415/440-460 |
| Frame | 63 |
| Full Load Amps | 0.71 |
| RPM | 0.833333 rpm |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Motor Application | Non-Sparking |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 1/3 |
| Weight | 2073.0 LB |
| EAN or UPC | 79090187047158 |

